Shop All Dry Erase Boards
Ghent
48"x60" Glass Dry Erase Board, White, Dry Erase Height: 48"
Mfr # ARIASN45WH
Zoro # G6238051
product price: $845.40
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$845.40
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 60"
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARIASN45WH
- Zoro # G6238051
- UPC # 014935009717
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 60" |
Details
Item | Aria Glassboard,4Hx5 ft.W,1/4",White |
Board Color | White |
Dry Erase Surface Type | Glass |
Description
Aria Glassboard,4Hx5 ft.W,1/4",White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Pink, Pk1000 (5CXL4)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- MAYNE Newport Plus Double Arm Mail Post, Graphite Grey (5814-GRG)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMM34)
- GHENT 48-5/8"x96-5/8" Plastic Dry Erase Board, Gloss (M2-48-4)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue (HMYRM34BE)
- GHENT 24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-18)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- Ghent Dry Erase Boards