Shop All Dry Erase Boards
Ghent
48"x36" Glass Dry Erase Board, White
Mfr # ARIASN43WH
Zoro # G6238377
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARIASN43WH
- Zoro # G6238377
- UPC # 014935010423
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 36" |
Details
Item | Aria Glassboard,4Hx3 ft.W,1/4",White |
Board Color | White |
Dry Erase Surface Type | Glass |
Description
Aria Glassboard,4Hx3 ft.W,1/4",White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Ink 1944745 Magnetic Dry Erase Marker; Black - Fine Tip; 4 per Pack (1944745)
- ADVANTUS Security ID Badge Holder, Vertical, 3 3/8w x 4 1/4h, Clear, PK50 (75419)
- NIFTY PRODUCTS Tensioner for Poly Strapping (S1100T)
- AVERY DENNISON Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (11127)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White (HMYRM34WH)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- GHENT 48"x144" Porcelain Whiteboard, Black Frame (DFMBK412)
- GHENT 48"x72" Glass Dry Erase Board, White (ARIASN46WH)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- QUARTET Whiteboard, Magnetic, 11"x17", Assorted Frame Color (QRTMHOW1117)
- Ghent Dry Erase Boards