Shop All Dry Erase Boards
Ghent
48"x144" Porcelain Whiteboard, Black Frame
Mfr # DFMBK412
Zoro # G6216528
product price: $823.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 144"
- Board Color White
- Dry Erase Surface Type Porcelain
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # DFMBK412
- Zoro # G6216528
- UPC # 14935321710
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 144" |
Details
Item | Porcelain Whiteboard,48"x144",Black |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Frame Color | Black |
Description
Porcelain Whiteboard,48"x144",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 MAGENTA (TK-897M)
- ZORO SELECT Flat Corrugated Boxes, 34" x 21" x 6", Kraft, 10/Bundle (55VJ39)
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- GHENT Reversible Magnetic Hygienic Porcelain Whiteboard, Satin Aluminum Frame/Stand, 96x48, White Surface (ARM4M448)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 72-1/8"x 53.25" Reversible Whiteboard, Wood Frame (RMM34)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- GHENT 48"x72" Porcelain Whiteboard, Gray Frame (DFMGY46)
- FLIPSIDE Dry Erase Board, One-Sided, 5in x 7in, PK12 (15656)
- Ghent Dry Erase Boards