Shop All Dry Erase Boards
Ghent
48-7/16"x144-15/16" Magnetic Cork/Porcelain Combination Board
Mfr # SPC412C-K
Zoro # G3728195
product price: $673.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$673.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 7/16 in
- Board Color White
- Dry Erase Surface Type Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # SPC412C-K
- Zoro # G3728195
- UPC # 014935640736
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 7/16 in |
Dry Erase Width | 144 15/16 in |
Width | 144 15/16 in |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Cork |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Includes | Accessory Tray, Eraser, L-Hangers, Maprail 2 in, Marker |
Description
Combination Bulletin Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 48 7/16 in, Dry Erase Width 144 15/16 in, Dry Erase Surface Finish Matte, Includes Accessory Tray, Eraser, L-Hangers, Maprail 2 in, Marker, Board Frame Material Aluminum, Board Color White, Dry Erase Board, Width 144 15/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUITEX Jiffylite Self-Seal Mailer Side Seam #00 Golden Brown 250/carton, 250PK (SU41127)
- DOME PUBLISHING DomeĀ® Home Budget Book, 10-1/2" x 7-3/8", Teal Cover (840)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- GHENT 48-5/8"x96-5/8" Plastic Whiteboard, Gloss (M2W-48-4)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Whiteboard, Matte (M1-48-4)
- GHENT 48"x60" Magnetic Glass Dry Erase Board, White (ARIASM45WH)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2W-18-1)
- GHENT 96"x48" Glass Dry Erase Board, White (ARIASN84WH)
- GHENT 48-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1W-44-4)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- Ghent Dry Erase Boards