Shop All Dry Erase Boards
Ghent
48-1/2"x96-1/2" Steel Dry Erase Board, Gloss
Mfr # GRPM202M-48
Zoro # G6135556
product price: $597.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Lean Tracking Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 1/2 in
- Board Color White/Gray
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM202M-48
- Zoro # G6135556
- UPC # 014935006839
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 96 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1-1/4" |
Width | 96-1/2" |
Height | 48-1/2" |
Details
Dry Erase Product Grouping | Lean Tracking Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Features | Lean Manufacturing Progress Sublimation Graphics |
Number of Months | 0 |
Includes | Accessory Tray, Dry Erase Marker, Eraser, L-Hangers |
Frame Material | Aluminum |
Corner Shape | Square |
Assembly | No |
Description
Lean Tracking Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 48 1/2 in, Dry Erase Width 96 1/2 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, Dry Erase Marker, Eraser, L-Hangers, Board Frame Material Aluminum, Number of Months 0, Board Color White/Gray, Frame Color Silver, Dry Erase Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA CRAYON LUMBER EXTRUDED YELLOW (49600)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 3", 2 mil, Clear, Pk1000 (5CNE0)
- UWE Counting Indicator, Remote Scale Capable, 100 PLU's, Bi-Directional RS232, Full Numeric Keypad (PSCII Indicator)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96825)
- GHENT 48-1/2"x96-1/2" Melamine Planning Board, Matte (GRPM213S-48)
- GHENT 24-5/8"x36-5/8" Magnetic Porcelain Whiteboard (M1W-23-1)
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Blue (HMYSM46BE)
- GHENT 48"x60" Magnetic Glass Dry Erase Board, White (ARIASM54WH)
- GHENT 48"x60" Magnetic Glass Dry Erase Board, White (ARIASM45WH)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 24 x 18, White Surface (070U0001)
- Ghent Dry Erase Boards