Shop All Dry Erase Boards
Ghent
48-1/2"x96-1/2" Non-Magnetic Steel Dry Erase Board, Yellow Frame
Mfr # GRPM221G-48
Zoro # G6135440
product price: $736.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Grid Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 1/2 in
- Dry Erase Width 96 1/2 in
- Board Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM221G-48
- Zoro # G6135440
- UPC # 014935006945
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 96 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 1/4 in |
Height | 48-1/2" |
Width | 96-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Grid Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Features | 1 in x 1 in Grid Lines |
Includes | Accessory Tray, Dry Erase Marker, Eraser, L-Hangers |
Frame Material | Aluminum |
Corner Shape | Square |
For Use | Classroom, School, Office, Business |
Assembly | No |
Description
Dry Erase Grid Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 48 1/2 in, Dry Erase Width 96 1/2 in, Depth 1 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessory Tray, Dry Erase Marker, Eraser, L-Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Deluxe 2-3 Hole Adjustable Punch, 9/32" (UNV74323)
- PENDAFLEX Desk File Sorter, Red (PFX11017)
- SANFORD Marker China Black Medium (02089-SH)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame (HSM246)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- GHENT 48-1/2"x96-1/2" Melamine Planning Board, Matte (GRPM213S-48)
- GHENT 48-7/16"x144-15/16" Magnetic Cork/Porcelain Combination Board (SPC412C-K)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT Glass Whiteboard 72" x 48"Magnetic, Wall Mounted (ARIASM64WH)
- ZORO SELECT 11"x17" Magnetic Melamine Whiteboard (UVVM1117)
- Ghent Dry Erase Boards