Shop All Dry Erase Boards
Ghent
48-1/2"x96-1/2" Non-Magnetic Steel Dry Erase Board, Blue Frame
Mfr # GRPM222G-48
Zoro # G6135407
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Grid Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 1/2 in
- Dry Erase Width 96 1/2 in
- Board Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # GRPM222G-48
- Zoro # G6135407
- UPC # 014935006983
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 96 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 1/4 in |
Height | 48-1/2" |
Width | 96-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Grid Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Accessory Tray, Dry Erase Marker, Eraser, L-Hangers |
Corner Shape | Square |
Features | 2 in X 2 in Grid Lines |
Assembly | No |
For Use | Office, School, Business, Classroom |
Description
Dry Erase Grid Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 48 1/2 in, Dry Erase Width 96 1/2 in, Depth 1 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessory Tray, Dry Erase Marker, Eraser, L-Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, 6500 ft. L, 26 mil (33RZ01)
- SEALER SALES Replacement Kit for W-600A (RK-24A-W-600A)
- CANON GPR34 Black Toner Cartridge 19.4K YLD (2786B003)
- SAUNDERS Clipboard 1", Silver (22517)
- GHENT Glass Whiteboard 72" x 48"Magnetic, Wall Mounted (ARIASM64WH)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- GHENT Non-Magnetic Whiteboard with Aluminum Frame, 144.63 x 48.47, White Surface, Satin Aluminum Frame (M24124)
- GHENT 48-5/8"x96-5/8" Plastic Whiteboard, Gloss (M2W-48-4)
- GHENT 48"x60" Magnetic Glass Dry Erase Board, White (ARIASM54WH)
- Ghent Dry Erase Boards