Shop All Dry Erase Boards
Ghent
48-1/2"x96-1/2" Melamine Planning Board, Matte
Mfr # GRPM213S-48
Zoro # G6135486
product price: $597.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Planning Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 1/2 in
- Dry Erase Width 96 1/2 in
- Board Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM213S-48
- Zoro # G6135486
- UPC # 014935006907
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 96 1/2 in |
Depth | 1.3" |
Height | 48-1/2" |
Width | 96-1/2" |
Details
Dry Erase Product Grouping | Planning Board |
Board Properties | Non-Magnetic |
Item | Planning Board |
Board Color | White/Gray |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Number of Days | 0 |
Includes | Eraser, Dry Erase Marker |
Columns Across | 8 |
Number of Months | 0 |
Number of Rows | 0 |
Features | Stain Resistant, Fade Resistant, Ghost Resistant, Accessory Tray, Non-magnetic |
Frame Material | Aluminum |
For Use | Healthcare |
Assembly | No |
Description
Planning Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 48 1/2 in, Dry Erase Width 96 1/2 in, Dry Erase Surface Finish Matte, Includes Eraser, Dry Erase Marker, Board Frame Material Aluminum, Number of Months 0, Columns Across 8, Number of Rows 0, Board Color White/Gray, Frame Color Silver, Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONALD Chemistry Basics Teaching Poster Set (TCRP151)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Blue PK2 (PIL31032)
- WESTCOTT Scissors, 9 In. L, Multipurpose (43319)
- TAPE LOGIC Tape LogicĀ® Labels, "Explosive - 1.4C - 1, 4" x 4", Orange/Black, 500/Roll (DL5031)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- GHENT Reversible Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Stand, 36 x 48, White Surface (ARM1M143)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Whiteboard, Matte (M1-48-4)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- 5S SUPPLIES Shipping and Receiving Board Aluminum Dry Erase 72in x 46in (SHIPRECEIVEBRD-7246-DRYERASE)
- Ghent Dry Erase Boards