Shop All Dry Erase Boards
Ghent
48-1/2"x96-1/2" Magnetic Steel Dry Erase Board, Red Frame
Mfr # GRPM302M-48
Zoro # G6135328
product price: $853.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$853.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Dry Erase Width 96 1/2 in
- Board Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM302M-48
- Zoro # G6135328
- UPC # 014935007164
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 96 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 57/64 in |
Height | 48-1/2" |
Width | 96-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray, Dry Erase Marker, Eraser, L-Hangers |
Frame Material | Aluminum |
Corner Shape | Square |
Features | Ghost Resistant, Stain Resistant, Accessory Tray, Fade Resistant |
Assembly | No |
Board Material | Steel |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 48 1/2 in, Dry Erase Width 96 1/2 in, Depth 1 57/64 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessory Tray, Dry Erase Marker, Eraser, L-Hangers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103772)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Blue (HMYSM46BE)
- GHENT 48-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1W-44-4)
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte (GRPM213S-34)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- GHENT 48"x120" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-410)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- MOORECO 48"x72" Reversible Plastic Whiteboard, Gloss (668AG-HH)
- Ghent Dry Erase Boards