Shop All Dry Erase Boards
Ghent
48-1/2"x96-1/2" Magnetic Steel Dry Erase Board, Purple Frame
Mfr # GRPM321G-48
Zoro # G6135215
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Dry Erase Width 96 1/2 in
- Board Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # GRPM321G-48
- Zoro # G6135215
- UPC # 014935007379
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 96 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 57/64 in |
Height | 48-1/2" |
Width | 96-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Corner Shape | Square |
Includes | Accessory Tray, Dry Erase Marker, Eraser, L-Hangers |
Features | Ghost Resistant, Accessory Tray, Grid Pattern, Fade Resistant, Stain Resistant |
For Use | Classroom, Office, School, Business |
Assembly | No |
Board Material | Steel |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 48 1/2 in, Dry Erase Width 96 1/2 in, Depth 1 57/64 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessory Tray, Dry Erase Marker, Eraser, L-Hangers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface 36 x 24 White (AT30840)
- UNI-PAINT Permanent Marker, Medium Tip, Yellow Color Family, Paint, 12 PK (63605)
- MEAD Spiral Notebook, Wire Bound, College Rule (05682)
- SHORTCUTS Shrtcut Paint Pen Gold (SCP-901)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMK34)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Dry Erase Projection Board (PRM1-34-4)
- GHENT VisuALL PC Whiteboard Cabinet, Gray Fabric Bulletin Board Exterior Doors, 36x24, Aluminum Frame (41302)
- GHENT Glass Whiteboard 24" x 36"Magnetic, Wall Mounted (ARIASM23WH)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- BLUE JAY Blue Jay BJ100126 8 x 24 in. Slide On Over Transfer Board Solid Board (BJ100126)
- Ghent Dry Erase Boards