Shop All Dry Erase Boards
Ghent
48-1/2"x72-1/2" Magnetic Steel In/Out Board, Blue Frame
Mfr # GRPM301E-46
Zoro # G6135370
product price: $720.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping In/Out Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Board Color White/Gray
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM301E-46
- Zoro # G6135370
- UPC # 014935007065
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 72 1/2 in |
Depth | 1.9" |
Width | 72.5" |
Height | 48.5" |
Details
Dry Erase Product Grouping | In/Out Board |
Board Properties | Magnetic |
Item | In/Out Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Dry Erase Marker, Eraser |
Features | Accessory Tray, Fade Resistant, Stain Resistant, Ghost Resistant |
Frame Material | Aluminum |
Board Material | Steel |
Assembly | No |
Description
In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 48 1/2 in, Dry Erase Width 72 1/2 in, Dry Erase Surface Finish Matte, Includes Dry Erase Marker, Eraser, Board Frame Material Aluminum, Frame Color Silver, Board Color White/Gray, In/Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, Ultra Fine Point, 2/CD, Black PK (SAN37161PP)
- PARTNERS BRAND Corrugated Mailers, 14" x 6" x 4", White, 50/Bundle (M1464)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 350PK (AVE5262)
- PAPER MATE Pink Pearl Eraser, Medium, PK24 (70520)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- GHENT 48-1/2"x96-1/2" Magnetic Steel Dry Erase Board, Purple Frame (GRPM321G-48)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- GHENT Reversible Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Stand, 36 x 48, White Surface (ARM1M143)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 48-7/16"x144-15/16" Magnetic Cork/Porcelain Combination Board (SPC412C-K)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- Ghent Dry Erase Boards