Shop All Dry Erase Boards
Ghent
48-1/2"x72-1/2" Magnetic Porcelain Whiteboard
Mfr # GM1-46-MS
Zoro # G3728999
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Music Staff Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Dry Erase Width 72 1/2 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # GM1-46-MS
- Zoro # G3728999
- UPC # 014935620004
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 72 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 2 5/8 in |
Height | 48-1/2" |
Width | 72-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Music Staff Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Corner Shape | Square |
Description
Dry Erase Music Staff Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 72 1/2 in, Depth 2 5/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Accessory Tray, Eraser, L-Hangers, Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Sicurix ID Neck Pouch, Vertical, 3 x 4 3/4, Black (BAU55120)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- UNIVERSAL Four-Section Pressboard Classification Folders, 1 Divider, Letter Size, Light Blue, PK20, 20PK (5508)
- FROGGY'S FOG Freezin Fog Outdoor Low Lying Fog Fluid - 1 Gallon (FJ-FZ-1)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte (M1-46-4)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- GHENT Glass Whiteboard 24" x 36"Magnetic, Wall Mounted (ARIASM23WH)
- GHENT 48-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1W-44-4)
- GHENT 24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-18)
- QUARTET 3ft.x2ft. Whiteboard, Aluminum Frame (85356)
- Ghent Dry Erase Boards