Shop All Dry Erase Boards
Ghent
48-1/2"x72-1/2" Magnetic In/Out Board
Mfr # GRPM201E-46
Zoro # G6135608
product price: $561.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping In/Out Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Board Color White/Gray
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM201E-46
- Zoro # G6135608
- UPC # 014935006785
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 72 1/2 in |
Depth | 1.3" |
Width | 72.5" |
Height | 48.5" |
Details
Dry Erase Product Grouping | In/Out Board |
Board Properties | Magnetic |
Item | In/Out Board |
Board Color | White/Gray |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Dry Erase Marker, Eraser |
Features | Non-magnetic, Stain Resistant, Accessory Tray, Ghost Resistant, Fade Resistant |
Frame Material | Aluminum |
Assembly | No |
Description
In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 48 1/2 in, Dry Erase Width 72 1/2 in, Dry Erase Surface Finish Matte, Includes Dry Erase Marker, Eraser, Board Frame Material Aluminum, Frame Color Silver, Board Color White/Gray, In/Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- PILOT Gel Pen, Fine 0.7 mm, Blue PK12 (31402)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- GHENT 48-7/16"x144-15/16" Magnetic Cork/Porcelain Combination Board (SPC412C-K)
- GHENT 72-1/8"x 53.25" Reversible Whiteboard, Wood Frame (RMM34)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Dry Erase Projection Board (PRM1-34-4)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- LUXOR 72 X48 MOBILE BOARD (Whiteboar (MB7248MW)
- Ghent Dry Erase Boards