Shop All Dry Erase Boards
Ghent
48-1/2"x48-1/2" Magnetic Porcelain Whiteboard, Matte
Mfr # M1-44-4
Zoro # G3728840
product price: $357.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Dry Erase Width 48 1/2 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # M1-44-4
- Zoro # G3728840
- UPC # 014935028053
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 48 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 48-1/2" |
Width | 48-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Whiteboard |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Satin |
Frame Material | Aluminum |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Corner Shape | Square |
Features | Ghost Resistant, Stain Resistant, Long Lasting, Dent Resistant, Easy to Clean, Accessory Tray, Durable, Scratch Resistant |
Assembly | No |
For Use | School, Office |
Series | M1 |
Board Material | Porcelain |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 48 1/2 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Accessory Tray, Eraser, L-Hangers, Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Labels, "Inventory - Date - Count - By", 1 1/4" x 2", Black/White, 500/Roll (DL1181)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", Clear (4R35)
- KNIPEX Industrial, Industrial Shears, 7-1/4 In. L (95 05 185)
- PRIME-LINE Handle T-Lock Garag Door (GD52169)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- GHENT Glass Whiteboard 24" x 36"Magnetic, Wall Mounted (ARIASM23WH)
- GHENT 48-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1W-44-4)
- GHENT Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface (M1P5101M)
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte (GRPM213S-34)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- FLIPSIDE PRODUCTS 9 x 12 Black Dry Erase Board Bulk, PK24 (40064-24)
- Ghent Dry Erase Boards