Shop All Dry Erase Boards
Ghent
48-1/2"x144-1/2" Magnetic Porcelain Whiteboard, Matte
Mfr # M1-412-4
Zoro # G2116880
product price: $921.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$921.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # M1-412-4
- Zoro # G2116880
- UPC # 014935028046
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 144 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 9/16 in |
Height | 48" |
Width | 144" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Whiteboard |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Frame Material | Aluminum |
Color | White |
Features | Easy to Clean, Durable, Stain Resistant, Long Lasting, Scratch Resistant, Accessory Tray, Dent Resistant, Ghost Resistant |
Board Material | Porcelain |
For Use | Office, School |
Material | Magnetic Porcelain |
Series | M1 |
Assembly | No |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 144 1/2 in, Depth 9/16 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Accessory Tray, Eraser, L-Hangers, Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Fellowes 52137 Classic Grain Texture Binding System Covers 8 3/4 x 11 1/4 White 200 per Pack (52137)
- CHARLES LEONARD Push Pins, Clear, PK1000 (200CL)
- INTERTAPE 500 CLR 72MMX100M IPG-IPG 24 (N8218)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL31006)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Whiteboard, Matte (M1-48-4)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte (M1-46-4)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 96"x48" Glass Dry Erase Board, White (ARIASN84WH)
- GHENT Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface (M1P5101M)
- GHENT 48"x36" Glass Dry Erase Board, White (ARIASN43WH)
- QUARTET 24"x36" Glass Dry Erase Board (G3624F)
- Ghent Dry Erase Boards