Shop All Dry Erase Boards
Ghent
48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte
Mfr # A2M410
Zoro # G3729376
product price: $746.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 1/2 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # A2M410
- Zoro # G3729376
- UPC # 014935096106
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 1/2 in |
Dry Erase Width | 120 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Width | 120-1/2" |
Height | 48-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 120 1/2 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Accessory Tray, Eraser, L-Hangers, Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- 3M Transparent Tape, 1 x 2592 in., PK3 (600-72-3PK)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Blue, PK3 (3194)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11083C)
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard (GM1-46-MS)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM221G-23)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 48-5/8"x96-5/8" Plastic Dry Erase Board, Gloss (M2-48-4)
- GHENT 96"x48" Glass Dry Erase Board, White (ARIASN84WH)
- GLOBAL INDUSTRIAL Rolling Magnetic Dry Erase Whiteboard, Double Sided Reversible, 96 x 48, Black Frame (B1854285BK)
- Ghent Dry Erase Boards