Shop All Dry Erase Boards
Ghent
36"x46-1/2" Plastic Whiteboard, Gloss
Mfr # M2-34-1
Zoro # G4169602
Sold in multiples of 2 for $125.78
$125.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # M2-34-1
- Zoro # G4169602
- UPC # 014935001032
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 46 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/8 in |
Width | 46-1/2" |
Height | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray, Slotted Hangers |
Frame Material | Aluminum |
Features | Non-magnetic, Durable |
Color | White |
Board Material | Melamine |
Material | Acrylate |
Assembly | No |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 46 1/2 in, Depth 3/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Includes Accessory Tray, Slotted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN High Density Foam, 2 pcs. (1495HDF)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 4", Kraft, 20/Bundle (11A637)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (TR57386/TR59930)
- BUSINESS SOURCE Clipboard, Standard, 9X12.5 1 Ea (65637)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- GHENT 48"x36" Glass Dry Erase Board, White (ARIASN43WH)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- FLIP SIDE Aluminum Frame Dryerase Board 36 x 48 in. Framed (FLP17641)
- Ghent Dry Erase Boards