Shop All Dry Erase Boards
Ghent
36"x24" Steel Patient Room Dry Erase Board, Gloss
Mfr # GRPM211P-23
Zoro # G6135538
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Patient Room Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Board Color White/Gray
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM211P-23
- Zoro # G6135538
- UPC # 014935006853
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 24 in |
Adjustable Height Range | Not Adjustable |
Depth | 1-1/4" |
Height | 36" |
Width | 24" |
Details
Dry Erase Product Grouping | Patient Room Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Patient Room Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray, L-Hangers |
Number of Months | 0 |
Features | Patient Care Sublimination Graphics |
Frame Material | Aluminum |
Corner Shape | Square |
Assembly | No |
For Use | Healthcare |
Description
Patient Room Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 36 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, L-Hangers, Board Frame Material Aluminum, Number of Months 0, Board Color White/Gray, Frame Color Silver, Patient Room Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- ART SUPPLIES Dixon Ticonderoga No.2 Pencil Per Dozen (AR29625)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Navy PK12 (PIL31187)
- SAUNDERS Storage Clipboard 1/2", Gray (00470)
- GHENT 24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-18)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- GHENT VisuALL PC Whiteboard Cabinet, Gray Fabric Bulletin Board Exterior Doors, 36x24, Aluminum Frame (41302)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- LORELL Magnetic Dry Erase Calendar Board (LLR52503)
- Ghent Dry Erase Boards