Shop All Dry Erase Boards
Ghent
36"x24" Magnetic Steel Patient Room Dry Erase Board
Mfr # GRPM311P-23
Zoro # G6135300
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Patient Room Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White/Gray
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM311P-23
- Zoro # G6135300
- UPC # 014935007188
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 24 in |
Adjustable Height Range | Not Adjustable |
Depth | 1-57/64" |
Height | 36" |
Width | 24" |
Details
Dry Erase Product Grouping | Patient Room Dry Erase Board |
Board Properties | Magnetic |
Item | Patient Room Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray, L-Hangers |
Features | Patient Care Sublimination Graphics |
Number of Months | 0 |
Corner Shape | Square |
Frame Material | Aluminum |
For Use | Healthcare |
Assembly | No |
Board Material | Steel |
Description
Patient Room Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 36 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, L-Hangers, Board Frame Material Aluminum, Number of Months 0, Board Color White/Gray, Frame Color Silver, Patient Room Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Corrugated Boxes, 16" x 16" x 6", Kraft, 15/Bundle (HD16166DW)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, 2PK (00601)
- CHARTPAK Chart Tape, 1/16" x 648", Matte, Black (BG6201M)
- ZORO SELECT 48" W Poly Coated Kraft Paper (5PGL3)
- GHENT 48"x120" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-410)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue (HMYRM34BE)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMK34)
- GHENT Glass Whiteboard 24" x 36"Magnetic, Wall Mounted (ARIASM23WH)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Aluminum Frame (P554AP2)
- Ghent Dry Erase Boards