Shop All Dry Erase Boards
Ghent
36"x24" Glass Dry Erase Board, White
Mfr # ARIASN32WH
Zoro # G6238690
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 24"
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARIASN32WH
- Zoro # G6238690
- UPC # 014935010348
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 24" |
Details
Item | Aria Glassboard,3 ft.Hx2 ft.W,1/4",White |
Board Color | White |
Dry Erase Surface Type | Glass |
Description
Aria Glassboard,3 ft.Hx2 ft.W,1/4",White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K608)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A910)
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 28" Width x 22" Depth, PK100 (60669)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96964)
- GHENT 96"x48" Glass Dry Erase Board, White (ARIASN84WH)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- GHENT Glass Whiteboard 24" x 36"Magnetic, Wall Mounted (ARIASM23WH)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- WALL POPS WallPops WPE90261 White Dry-Erase Board Pack of 2 (TWPE90261)
- Ghent Dry Erase Boards