Shop All Dry Erase Boards
Ghent
36-5/8"x60-5/8" Plastic Whiteboard, Gloss
Mfr # M2-35-4
Zoro # G7537941
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Board Color White
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # M2-35-4
- Zoro # G7537941
- UPC # 014935002053
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 5/8 in |
Dry Erase Width | 60 5/8 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/8 in |
Width | 60-5/8" |
Height | 36-5/8" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Accessory Tray, Eraser, L-Hangers, Marker |
Color | White |
Features | Non-magnetic, Eco-friendly, Durable, Accessory Tray |
Series | M2 |
Assembly | No |
Material | Acrylate |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 5/8 in, Dry Erase Width 60 5/8 in, Depth 3/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Includes Accessory Tray, Eraser, L-Hangers, Marker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 5" Open Poly Bags, 2 mil, Clear (5DGT7)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Ink (44175)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX4158)
- BARSKA Cash Box, Compartments 3, 2 in. H (CB11828)
- GHENT 48-5/8"x96-5/8" Plastic Dry Erase Board, Gloss (M2-48-4)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- GHENT 48-5/8"x96-5/8" Plastic Whiteboard, Gloss (M2W-48-4)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue (HMYRM34BE)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMM34)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- Ghent Dry Erase Boards