Shop All Dry Erase Boards
Ghent
36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss
Mfr # GRPM221G-34
Zoro # G6135468
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Grid Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 1/2 in
- Dry Erase Width 48 1/2 in
- Board Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM221G-34
- Zoro # G6135468
- UPC # 014935006921
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 1/2 in |
Dry Erase Width | 48 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 1/4 in |
Height | 36-1/2" |
Width | 48-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Grid Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray, L-Hangers |
Features | 1 in x 1 in Grid Lines |
Frame Material | Aluminum |
Corner Shape | Square |
Assembly | No |
For Use | School, Business, Office, Classroom |
Description
Dry Erase Grid Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White/Gray, Dry Erase Height 36 1/2 in, Dry Erase Width 48 1/2 in, Depth 1 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Accessory Tray, L-Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Color Wonder Mess Free Art Kit (752349)
- NIFTY PRODUCTS Label Dispenser, 4" (DLC4)
- AVERY 1" D-Ring Binder, Heavy Duty, Navy Blue (AVE79809)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Red, Quart (2681)
- GHENT Glass Whiteboard 72" x 48"Magnetic, Wall Mounted (ARIASM64WH)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte (M1-46-4)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- GHENT Non-Magnetic Whiteboard with Aluminum Frame, 144.63 x 48.47, White Surface, Satin Aluminum Frame (M24124)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2W-18-1)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- Ghent Dry Erase Boards