Shop All Enclosed Boards
Ghent
3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin
Mfr # PA34896M-M1
Zoro # G6220466
product price: $945.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Key Features
- Board Color White
- Width 96"
- Height 48"
- Frame Color Satin
- Number of Doors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA34896M-M1
- Zoro # G6220466
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 96" |
Height | 48" |
Depth | 2.3" |
Details
Board Color | White |
Frame Color | Satin |
Number of Doors | 3 |
Item | Enclosed Whiteboard |
Color | Satin |
Frame Material | Aluminum |
Description
Enclosed Whiteboard,48"x96",3 Dr,Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 8" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS435)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- TAYLOR Mechanical Hanging Scales (3070)
- BOSTITCH QuietSharp™ Glow Classroom Electric Pencil Sharpener (EPS11HC)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black (PA34896TR-BK)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- Ghent Enclosed Boards