Shop All Enclosed Boards
Ghent
3-Door Enclosed Whiteboard 48"x72", Aluminum Frame, Satin
Mfr # PA34872M-M1
Zoro # G6220518
product price: $898.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Board Color White
- Width 72"
- Height 48"
- Number of Doors 3
- Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA34872M-M1
- Zoro # G6220518
- UPC # 14935281281
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72" |
Height | 48" |
Details
Board Color | White |
Number of Doors | 3 |
Item | Enclosed Whiteboard |
Color | Satin |
Description
Enclosed Whiteboard,48"x72",3 Dr,Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- OXFORD Folder, 2-Pocket, Letter, Dbe Pk (OXF57538)
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- GHENT Enclosed Cork Bulletin Board 36x72", 3 Door (PA33672K)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- GHENT Enclosed Vinyl Bulletin Board 36x60", Satin (PA23660VX-193)
- Ghent Enclosed Boards