Shop All Enclosed Boards
Ghent
3-Door Enclosed Whiteboard 36"x72", Wood Frame, Walnut
Mfr # PN33672M-M1
Zoro # G6220597
product price: $730.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$730.99
Free 30-Day Returns
Key Features
- Board Color White
- Width 72"
- Height 36"
- Number of Doors 2
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PN33672M-M1
- Zoro # G6220597
- UPC # 14935281472
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72" |
Height | 36" |
Details
Board Color | White |
Number of Doors | 2 |
Item | Enclosed Whiteboard |
Color | Walnut |
Description
Enclosed Whiteboard,36"x72",2 Dr,Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Yellow, Pk250 (061RIML128PPYL)
- NMC Blank Tag Green, Pk25 (RPT158)
- ADIROFFICE 18"x 36"Self Healing Reversible Cutting Mat, Green/Black, PK2 (ADICM1836-2pk)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- Ghent Enclosed Boards