Shop All Enclosed Boards
Ghent
3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin
Mfr # PA33672M-M1
Zoro # G6220615
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Board Color White
- Width 72"
- Height 36"
- Frame Color Satin
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # PA33672M-M1
- Zoro # G6220615
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72" |
Height | 36" |
Depth | 2.3" |
Details
Board Color | White |
Frame Color | Satin |
Number of Doors | 2 |
Item | Enclosed Whiteboard |
Color | Satin |
Frame Material | Aluminum |
Description
Enclosed Whiteboard,36"x72",2 Dr,Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Deskpad, Monthly, We (REDC181731)
- ZORO SELECT 12" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP6)
- VIBRA-TITE Tamper Detection Marker, Orange (20211)
- AVERY Cards, Post, Laser, 4X6, We, 100PK (AVE5389)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- Ghent Enclosed Boards