Shop All Dry Erase Boards
Ghent
24"x36" Steel Dry Erase Board, Gloss
Mfr # GRPM202M-23
Zoro # G6135580
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Lean Tracking Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 24 in
- Board Color White/Gray
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM202M-23
- Zoro # G6135580
- UPC # 014935006808
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Depth | 1-1/4" |
Height | 24" |
Width | 36" |
Details
Dry Erase Product Grouping | Lean Tracking Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray, L-Hangers |
Number of Months | 0 |
Features | Lean Manufacturing Progress Sublimation Graphics |
Corner Shape | Square |
Frame Material | Aluminum |
Assembly | No |
Description
Lean Tracking Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, L-Hangers, Board Frame Material Aluminum, Number of Months 0, Board Color White/Gray, Frame Color Silver, Dry Erase Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Super Strong magnets, 1", 10/PK, Silver PK (BVCIM130809)
- BUSINESS SOURCE Envelope, Clasp, Hvyd, 12X15.5 100PK (BSN36667)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes and Colors, PK30 (UNV31026)
- CRAFTSMAN Versastack(TM) System Tote (CMST17809)
- GHENT Glass Whiteboard 48" x 96"Magnetic, Wall Mounted (ARIASM48WH)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 48-1/2"x96-1/2" Magnetic Steel Dry Erase Board, Purple Frame (GRPM321G-48)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue (HMYRM34BE)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- 5S SUPPLIES Hourly Production Tracking Board V4 Aluminum Dry Erase 32in x 24in (HOURLYTRACK-V4-3224-DRYERASE)
- Ghent Dry Erase Boards