Shop All Enclosed Boards
Ghent
24"x36" Melamine Dry Erase Board Cabinet
Mfr # 41300
Zoro # G3729498
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Style Dry Erase
- Board Material Plastic
- Board Color White/Beige
- Width 36 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 41300
- Zoro # G3729498
- UPC # 014935413002
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Dry Erase |
Board Material | Plastic |
Board Color | White/Beige |
Board Frame Material | Aluminum |
Frame Color | Silver |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 2 |
Item | Dry Erase Board Cabinet |
Frame Material | Aluminum |
Door Type | Hinged |
Door Material | Fabric |
Includes | Accessory Tray, Hanger Brackets |
Description
Dry Erase Board Cabinet, Dry Erase, Board Material Plastic, Width 36 in, Height 24 in, Board Frame Material Aluminum, Frame Color Silver, Board Color White/Beige, Number of Doors 2, Door Type Hinged, Includes Accessory Tray, Hanger Brackets, Mounting/Mobility Type Wall Mounted, Door Material Fabric, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scissors, 7", Red/Gray (1427)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK108 (58506BD)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- CANON GPR37 Black Toner Cartridge 70K YLD (3764B003)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- Ghent Enclosed Boards