Shop All Dry Erase Boards
Ghent
24"x36" Magnetic Steel In/Out Board
Mfr # GRPM301E-23
Zoro # G6135398
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping In/Out Board
- Board Properties Magnetic
- Dry Erase Height 24 in
- Dry Erase Width 36 in
- Board Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM301E-23
- Zoro # G6135398
- UPC # 014935006990
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Depth | 1.9" |
Height | 24" |
Width | 36" |
Details
Dry Erase Product Grouping | In/Out Board |
Board Properties | Magnetic |
Item | In/Out Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Features | Stain Resistant, Fade Resistant, Accessory Tray, Ghost Resistant |
Assembly | No |
Board Material | Steel |
Description
In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Matte, Board Frame Material Aluminum, Frame Color Silver, Board Color White/Gray, In/Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 510 Clr 72Mmx100M Ipg, Pk24 (N8228)
- BETTER OFFICE PRODUCTS Clear Front Report Covers, Letter Size, Poly Back Cover, with Fasteners, Black, 25PK (36025)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK12 (UNV66100)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (2014534)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 48"x36" Glass Dry Erase Board, White (ARIASN43WH)
- GHENT Non-Magnetic Whiteboard with Aluminum Frame, 144.63 x 48.47, White Surface, Satin Aluminum Frame (M24124)
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte (GRPM213S-34)
- QUARTET 23"x23" Whiteboard, Aluminum Frame (M2323)
- Ghent Dry Erase Boards