Shop All Dry Erase Boards
Ghent
24"x36" Magnetic In/Out Board
Mfr # GRPM201E-23
Zoro # G6135626
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping In/Out Board
- Board Properties Magnetic
- Dry Erase Height 24 in
- Dry Erase Width 36 in
- Board Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM201E-23
- Zoro # G6135626
- UPC # 014935006761
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Depth | 1.3" |
Height | 24" |
Width | 36" |
Details
Dry Erase Product Grouping | In/Out Board |
Board Properties | Magnetic |
Item | In/Out Board |
Board Color | White/Gray |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Features | Stain Resistant, Non-magnetic, Ghost Resistant, Accessory Tray, Fade Resistant |
Frame Material | Aluminum |
Assembly | No |
Description
In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Matte, Board Frame Material Aluminum, Frame Color Silver, Board Color White/Gray, In/Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Carpet Shear w/Ring, Curved, Coated Handle, 9-Inch (G718LRC)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- CANON MP49-DII 14-Digit Desktop Calculator, Black/Red Print, 4.8 Lines/Sec (8708B001)
- STOREX Hard Poly Clipboard, Letter, Red, PK12 (40115B12C)
- GHENT 96"x48" Glass Dry Erase Board, White (ARIASN84WH)
- GHENT 48"x144" Porcelain Whiteboard, Black Frame (DFMBK412)
- GHENT 48-7/16"x144-15/16" Magnetic Cork/Porcelain Combination Board (SPC412C-K)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte (GRPM213S-34)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 36, White (3973U00-01)
- Ghent Dry Erase Boards