Shop All Dry Erase Boards
Ghent
24-5/8"x36-5/8" Magnetic Porcelain Whiteboard
Mfr # M1W-23-1
Zoro # G3728831
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 24 5/8 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # M1W-23-1
- Zoro # G3728831
- UPC # 014935300241
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 5/8 in |
Dry Erase Width | 36 5/8 in |
Adjustable Height Range | Not Adjustable |
Depth | 7/8 in |
Height | 24-5/8" |
Width | 36-5/8" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Wood |
Frame Color | Oak |
Includes | Accessory Tray, L-Hangers |
Corner Shape | Square |
Frame Material | Wood |
Features | Durable, Stain Resistant, Long Lasting, Accessory Tray, Ghost Resistant, Scratch Resistant, Dent Resistant, Easy to Clean |
Series | M1 |
Board Material | Porcelain |
Assembly | No |
For Use | Office, School |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 5/8 in, Dry Erase Width 36 5/8 in, Depth 7/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Wood, Frame Material Wood, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Accessory Tray, L-Hangers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 18", White, 20/Bundle (22XL75)
- PENAGAIN The Original PenAgain™, Black Ink, 3 Per Pack, PK3 (BAUM00063)
- QUALARC Column Mount Mailbox w/"Decorative Scroll Logo", Black (MAN-1401-BL)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- GHENT 48"x48" Magnetic Glass Dry Erase Board, White (HMYRM44WH)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte (GRPM213S-34)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Dry Erase Projection Board (PRM1-34-4)
- AT-A-GLANCE At A Glance AAGPM328 16 x 23 in. Monthly Chipboard Wall Calendar - White (AAGPM328)
- Ghent Dry Erase Boards