Shop All Dry Erase Boards
Ghent
24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss
Mfr # GRPM211P-18
Zoro # G6135547
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Patient Room Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 24 1/2 in
- Board Color White/Gray
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM211P-18
- Zoro # G6135547
- UPC # 014935006846
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 1/2 in |
Dry Erase Width | 18 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1-1/4" |
Height | 24-1/2" |
Width | 18-1/2" |
Details
Dry Erase Product Grouping | Patient Room Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Patient Room Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Number of Months | 0 |
Includes | Accessory Tray, L-Hangers |
Features | Patient Care Sublimination Graphics |
Corner Shape | Square |
Frame Material | Aluminum |
Assembly | No |
For Use | Healthcare |
Description
Patient Room Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 24 1/2 in, Dry Erase Width 18 1/2 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, L-Hangers, Board Frame Material Aluminum, Number of Months 0, Board Color White/Gray, Frame Color Silver, Patient Room Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZIMPORT Azimport PS07B Clarinet with 8 Colored Keys; Metallic Silver (PS07B)
- PARTNERS BRAND Heavy-Duty Boxes, 18" x 12" x 12", Kraft, 25/Bundle (HD1812)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte (GRPM213S-34)
- GHENT Non-Magnetic Whiteboard with Aluminum Frame, 144.63 x 48.47, White Surface, Satin Aluminum Frame (M24124)
- MASTERVISION 48"x96" Dry Erase Board (MA2100790)
- Ghent Dry Erase Boards