Shop All Dry Erase Boards
Ghent
2-Sided Magnetic Porcelain Whiteboard, Stone Vinyl Tackboard, 6'Hx6'W
Mfr # FPM1M166-199
Zoro # G7661578
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Key Features
- Color White/Stone
- Material Porcelain/Vinyl
- Depth 23.75
- Width 74.5
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # FPM1M166-199
- Zoro # G7661578
- UPC # 14935039325
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Depth | 23.75 |
Width | 74.5 |
Height | 72.88 |
Details
Color | White/Stone |
Material | Porcelain/Vinyl |
Frame Material | Aluminum |
Assembly Required | Yes |
Weight | 63 |
Description
Get the most out of the partition with the combination double-sided magnetic porcelain-on-steel writing surface and vinyl tackboard privacy panel. The non-porous writing surface is resistant to scratching, ghosting, and staining. Both are easily cleaned and disinfected as needed. Featuring an anodized aluminum frame, the whiteboard partition is available in two sizes to fit any need or environment, from corporate to classroom. The whiteboard divider partition turns any space into a multifunctional environment. Made in the USA and ships in Ghent’s worry free packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Clear, 4PK (15A836)
- XEROX Xerox Drum Unit, 30000 Yield (101R00555)
- EPSON Epson Black/Red Fabric Ribbon (1.5M/750K Characters) (ERC-38BR)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Electronic Equipment", 4" x 4", Red/White, 500/Roll (SCL526)
- GHENT 48-1/2"x96-1/2" Non-Magnetic Steel Dry Erase Board, Blue Frame (GRPM222G-48)
- GHENT 48"x36" Glass Dry Erase Board, White (ARIASN43WH)
- GHENT 48-1/2"x96-1/2" Melamine Planning Board, Matte (GRPM213S-48)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Whiteboard, Matte (M1-48-4)
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss (M2-34-1)
- GHENT 48"x120" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-410)
- Ghent Dry Erase Boards