Shop All Dry Erase Boards
Ghent
2-Sided Magnetic Porcelain Whiteboard, Stone Vinyl Tackboard, 6'Hx4'W
Mfr # FPM1M164-199
Zoro # G7661465
product price: $814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Width 50.5
- Height 72.88
- Depth 23.75
- Frame Material Aluminum
- Color White/Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # FPM1M164-199
- Zoro # G7661465
- UPC # 14935039240
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Width | 50.5 |
Height | 72.88 |
Depth | 23.75 |
Details
Frame Material | Aluminum |
Color | White/Stone |
Material | Porcelain/Vinyl |
Weight | 52 |
Assembly Required | Yes |
Description
Get the most out of the partition with the combination double-sided magnetic porcelain-on-steel writing surface and vinyl tackboard privacy panel. The non-porous writing surface is resistant to scratching, ghosting, and staining. Both are easily cleaned and disinfected as needed. Featuring an anodized aluminum frame, the whiteboard partition is available in two sizes to fit any need or environment, from corporate to classroom. The whiteboard divider partition turns any space into a multifunctional environment. Made in the USA and ships in Ghent’s worry free packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- SWINGLINE 747 Classic Stapler, 20 Sheet, Black (S7074701)
- ROYAL TONER Toner For MLT-D111S, 1K Pages (MLT-D111S)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue, Width: 9" (81352)
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss (M2-34-1)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Blue (HMYSM46BE)
- GHENT Reversible Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Stand, 36 x 48, White Surface (ARM1M143)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547G)
- Ghent Dry Erase Boards