Shop All Dry Erase Boards
Ghent
2-Sided Magnetic Porcelain Whiteboard, Ocean Vinyl Tackboard, 6'Hx6'W
Mfr # FPM1M166-191
Zoro # G7661632
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$970.99
Free 30-Day Returns
Key Features
- Color White/Ocean
- Depth 23.75
- Material Porcelain/Vinyl
- Height 72.88
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # FPM1M166-191
- Zoro # G7661632
- UPC # 14935039295
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Depth | 23.75 |
Height | 72.88 |
Width | 74.5 |
Details
Color | White/Ocean |
Material | Porcelain/Vinyl |
Frame Material | Aluminum |
Weight | 63 |
Assembly Required | Yes |
Description
Get the most out of the partition with the combination double-sided magnetic porcelain-on-steel writing surface and vinyl tackboard privacy panel. The non-porous writing surface is resistant to scratching, ghosting, and staining. Both are easily cleaned and disinfected as needed. Featuring an anodized aluminum frame, the whiteboard partition is available in two sizes to fit any need or environment, from corporate to classroom. The whiteboard divider partition turns any space into a multifunctional environment. Made in the USA and ships in Ghent’s worry free packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954T)
- BI-SILQUE MasterVisi, Instant Easel, 61 1/2in, Black, Steel, Heavy-Duty (FLX10201MV)
- ZORO SELECT 2" Slant Ring Durable Binder, White (AVE17032)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- GHENT 48-1/2"x144-1/2" Magnetic Porcelain Whiteboard, Matte (M1-412-4)
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 72 x 40 (B880012)
- Ghent Dry Erase Boards