Shop All Dry Erase Boards
Ghent
2-Sided Magnetic Porcelain Whiteboard, Ivory Vinyl Tackboard, 6'Hx6'W
Mfr # FPM1M166-185
Zoro # G7661684
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$895.99
Free 30-Day Returns
Key Features
- Depth 23.75
- Color White/Ivory
- Material Porcelain/Vinyl
- Frame Material Aluminum
- Height 72.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # FPM1M166-185
- Zoro # G7661684
- UPC # 14935039271
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Depth | 23.75 |
Height | 72.88 |
Width | 74.5 |
Details
Color | White/Ivory |
Material | Porcelain/Vinyl |
Frame Material | Aluminum |
Weight | 63 |
Assembly Required | Yes |
Description
Get the most out of the partition with the combination double-sided magnetic porcelain-on-steel writing surface and vinyl tackboard privacy panel. The non-porous writing surface is resistant to scratching, ghosting, and staining. Both are easily cleaned and disinfected as needed. Featuring an anodized aluminum frame, the whiteboard partition is available in two sizes to fit any need or environment, from corporate to classroom. The whiteboard divider partition turns any space into a multifunctional environment. Made in the USA and ships in Ghent’s worry free packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67529)
- CREATIVE CONVERTING Patriotic Stars Confetti, 0.5oz, 12PK (02016)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (11R355)
- GHENT Non-Magnetic Whiteboard with Aluminum Frame, 144.63 x 48.47, White Surface, Satin Aluminum Frame (M24124)
- GHENT Glass Whiteboard 24" x 36"Magnetic, Wall Mounted (ARIASM23WH)
- GHENT Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface (M1P5101M)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- GHENT Glass Whiteboard 48" x 72"Magnetic, Wall Mounted (ARIASM46WH)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue (HMYRM34BE)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P18)
- Ghent Dry Erase Boards