Shop All Enclosed Boards
Ghent
2-Door Enclosed Whiteboard 48"x60", Wood Frame, Walnut
Mfr # PN24860M-M1
Zoro # G6220545
product price: $699.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Board Color White
- Width 60"
- Height 48"
- Number of Doors 2
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PN24860M-M1
- Zoro # G6220545
- UPC # 14935281465
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 60" |
Height | 48" |
Details
Board Color | White |
Number of Doors | 2 |
Item | Enclosed Whiteboard |
Color | Walnut |
Description
Enclosed Whiteboard,48"x60",2 Dr,Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Vitality Recycled Multipurp Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (3R06296)
- ZORO SELECT Heat Activated Shrink Bag 6"L x 6"W, Pk500 (5URN6)
- MONOPRICE Filament, PLA, Clear (11551)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, White, PK500 (51028)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black (PA34896TR-BK)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- Ghent Enclosed Boards