Shop All Enclosed Boards
Ghent
2-Door Enclosed Whiteboard 36"x60", Aluminum Frame, Satin
Mfr # PA23660M-M1
Zoro # G6220667
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Width 60"
- Height 36"
- Frame Color Satin
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # PA23660M-M1
- Zoro # G6220667
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 60" |
Height | 36" |
Depth | 2.3" |
Details
Board Color | White |
Frame Color | Satin |
Number of Doors | 2 |
Item | Enclosed Whiteboard |
Color | Satin |
Frame Material | Aluminum |
Description
Enclosed Whiteboard,36"x60",2 Dr,Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Ambidextrous (18544)
- WESTCOTT Opener, Letter, Serrated (29380)
- TOY TIME 20-piece Kids Tool Belt Set, Children's Handyman Kit with 2 Belts, Saw, Hammer, Screwdriver, Wrench (798026MDZ)
- ZORO SELECT Corrugated Sheets, 24" x 36", Kraft, 5 /Bundle (55VJ99)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-CF)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- GHENT Message Center 48"H x 96"W, Silver (PA34896VX-193)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- Ghent Enclosed Boards