Shop All Enclosed Boards
Ghent
2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin
Mfr # PA23648M-M1
Zoro # G6220719
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Width 48"
- Height 36"
- Frame Color Satin
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # PA23648M-M1
- Zoro # G6220719
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 2.3" |
Details
Board Color | White |
Frame Color | Satin |
Number of Doors | 2 |
Item | Enclosed Whiteboard |
Color | Satin |
Frame Material | Aluminum |
Description
Enclosed Whiteboard,36"x48",2 Dr,Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 11-1/2 In. L, Stainless Steel (18190)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 8", Kraft, 20/Bundle (11A639)
- ZORO SELECT Long Corrugated Boxes, 12" x 3" x 3", Kraft, 25/Bundle (55VG66)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- Ghent Enclosed Boards