Shop All Dry Erase Boards
Ghent
18"x24" Plastic Whiteboard, Gloss
Mfr # M2W-18-1
Zoro # G7625247
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 18 in
- Board Color White
- Dry Erase Surface Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # M2W-18-1
- Zoro # G7625247
- UPC # 014935300173
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18 in |
Dry Erase Width | 24 in |
Adjustable Height Range | Not Adjustable |
Depth | 3/4 in |
Width | 24" |
Height | 18" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Oak |
Includes | Accessory Tray, Slotted Hangers |
Frame Material | Wood |
Color | White |
Features | Durable, Non-magnetic |
Board Material | Melamine |
Assembly | No |
Material | Acrylate |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 18 in, Dry Erase Width 24 in, Depth 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Aluminum, Frame Material Wood, Dry Erase Surface Type Plastic, Includes Accessory Tray, Slotted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 3-In-1 Deal Envelope, 9" X 12", 100 Per Pack (Form Pap-237) Pk (543-100)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPL3)
- REGISTRY 3Part Maintenance Request Form, 1000PK (U723617AH)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (6GGN2)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss (M2-34-1)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- GHENT 48-5/8"x96-5/8" Plastic Dry Erase Board, Gloss (M2-48-4)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue (HMYRM34BE)
- BI-SILQUE Bi-silque 6" Magnetic Dry Erase Strips (BVCFM2518)
- Ghent Dry Erase Boards