Shop All Enclosed Boards
Ghent
1-Door Enclosed Whiteboard 36"x24", Aluminum Frame, Satin
Mfr # PA13624M-M1
Zoro # G6220868
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Width 36"
- Height 24"
- Frame Color Satin
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # PA13624M-M1
- Zoro # G6220868
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 2.3" |
Details
Board Color | White |
Frame Color | Satin |
Number of Doors | 1 |
Item | Enclosed Whiteboard |
Color | Satin |
Frame Material | Aluminum |
Description
Enclosed Whiteboard,36"x24",1 Dr,Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Tab File Folder, 1/3, Second, PK100 (UNV12122)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNY7)
- J.C PARRY & SONS CO. 80 Gauge Stretch Wrap - 18X1600', Blown (PLBC1880GI)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 4", Clear (4R64)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- GHENT Enclosed Cork Bulletin Board 36x72", 3 Door (PA33672K)
- GHENT Enclosed Outdoor Bulletin Board 24x18", Tack (PA12418VX-181)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- Ghent Enclosed Boards