Shop All Sample Draw Pumps
Gfg
Smart Pump, for GFG 400 Series Monitors
Mfr # 1450-922
Zoro # G9602966
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 131 Degrees F)
- Power Source Battery
- Includes Sample Probe with Filter
- For Use With GFG 400 Series Monitors
- Flow Rate - Maximum 0.5 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 1450-922
- Zoro # G9602966
- Country of Origin United States
- Category Sample Draw Pumps
Details
Item | Sample Draw Pump & Probe Kit |
Temp. Range | -20 Degrees to 50 Degrees C (-4 Degrees to 131 Degrees F) |
Power Source | Battery |
Includes | Sample Probe with Filter |
For Use With | GFG 400 Series Monitors |
Flow Rate - Maximum | 0.5 lpm |
Features | Will Allow Operation In Both Diffusion Mode and Remote Sample Draw Mode |
Product Type | Sample Draw Pump & Probe Kit |
Operating Temperature - Maximum | 122 Degrees F |
Includes Batteries | Yes |
Includes Tubing | Yes |
Operating Temperature - Minimum | -4 Degrees F |
Flow Rate | 0.5 lpm |
Description
Sample Draw Pump & Probe Kit, Product Type Sample Draw Pump & Probe Kit, Power Source Battery, Includes Sample Probe with Filter, Features Will Allow Operation In Both Diffusion Mode and Remote Sample Draw Mode, For Use With GFG 400 Series Monitors, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Flow Rate - Maximum 0.5 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, S ( 7 ), 200 PK (7502PFS)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Large (WB515TSNS440)
- ZORO SELECT Traffic Cone, 15 lb., Orange Cone Color (RS90070CT3M64)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1111)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- Gfg Gas Detection