Shop All Single-Gas Detectors
Gfg
Single Gas Detector, Hydrogen Cyanide
Mfr # 1418-120
Zoro # G3812971
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Cyanide
- Operating Temp. Range -4 Degrees to 131 Degrees F
- Gas Type HCN
- Alarm Setting Adjustable
- Standards c-UL-us Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 1418-120
- Zoro # G3812971
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 1/2 in |
Width | 1 55/64 in |
Depth | 1 in |
Details
Item | Single Gas Detector |
Detects | Hydrogen Cyanide |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
Gas Type | HCN |
Alarm Setting | Adjustable |
Standards | c-UL-us Class 1 |
Features | Data Logging |
Battery Type | Alkaline |
Alarm Type | Audible, Vibrating, Visual |
Sensor Range | 0 to 50 ppm |
Display | LCD |
Includes | Rubber Boot |
Resolution | 0.5 ppm |
Battery Life | 6 mo |
Housing Color | Silver |
Interchangeable Sensors | Yes |
Number of Gases Detected | 1 |
Alarm Setting Adjustment | Adjustable Alarm Setting |
Power Source | Battery |
Data Logger | Yes |
Description
Single Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Silver, Gas Detected Hydrogen Cyanide, Alarm Setting Adjustable, Battery Life 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Sidewalk Closed Cross Here With Left Arrow Sign, TM514J (TM514J)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows With Broom (HSB-V1-GREEN-KIT)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Do Not Enter, 14in X 10in Alum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-19305)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (850S)
- GFG Oxygen Detector, 2-1/4in D x 3-61/64in L (2210009)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- MPOWER UNI O3 5.00ppm Long Battery Life UL Class I/II/III (MP100-O3-5)
- SENSIT TECHNOLOGIES SENSIT Single-Gas Detector, O (P100)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N4B)
- HONEYWELL Bw Technologies By Honeywell Bw Clip Bwc2-M Single Gas Co Monitor, (BWC2-M)
- Gfg Gas Detection