Shop All Replacement Sensors
Gfg
Sensor, Oxygen, For Monitors
Mfr # 1450001
Zoro # G9348586
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Oxygen
- Sensor Range 0 to 25% Vol
- Resolution 0.1% Vol.
- Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- For Use With Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 1450001
- Zoro # G9348586
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Detects | Oxygen |
Item | Sensor |
Sensor Range | 0 to 25% Vol |
Resolution | 0.1% Vol. |
Temp. Range | -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F |
For Use With | Monitors |
Chemical Formula | O2 |
Operating Temperature - Minimum | -4 Degrees F |
Gas Detected | Oxygen |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Manufacturer Part Number | Monitors |
Measurement Range | 0 to 25% |
Description
Sensor, Gas Detected Oxygen, Measurement Range 0 to 25 Percent, Compatible Detector Manufacturer Part Number Monitors, Resolution 0.1 Percent Vol., Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula O2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sound Level Decibel Meter Sign, 20 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (444A65)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, 2XL (CM4000)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110626)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0260-L)
- GFG Sensor, Carbon Monoxide, For Monitors (1450004-L)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- GFG Sensor, 0.5 Percent LEL, G450 Instruments (1450005)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- TEST PRODUCTS INTERNATIONAL Replacement Sensor, O2, For G100-7120 (A761)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- Gfg Replacement Sensors