Shop All Replacement Sensors
Gfg
Sensor, CO, H2S, G460 Instruments
Mfr # 1650730
Zoro # G9602923
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide, Hydrogen Sulfide
- Sensor Range CO 0 to 300 ppm, H2S 0 to 100 ppm
- Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm
- Temp. Range -20 Degrees to 55 Degrees C, -4 Degrees to 131 Degrees F
- For Use With G460 Instruments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 1650730
- Zoro # G9602923
- Country of Origin United States
- Category Replacement Sensors
Details
Item | Sensor |
Detects | Carbon Monoxide, Hydrogen Sulfide |
Sensor Range | CO 0 to 300 ppm, H2S 0 to 100 ppm |
Resolution | Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm |
Temp. Range | -20 Degrees to 55 Degrees C, -4 Degrees to 131 Degrees F |
For Use With | G460 Instruments |
Chemical Formula | CO, H2S |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Manufacturer Part Number | G460 Instruments |
Measurement Range | Carbon Monoxide (0 to 300 ppm), Hydrogen Sulfide (0 to 100 ppm) |
Compatible Detector Model/Series | G460 Instruments |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide |
Operating Temperature - Maximum | 131 Degrees F |
Description
Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range Carbon Monoxide (0 to 300 ppm), Hydrogen Sulfide (0 to 100 ppm), Compatible Detector Model/Series G460 Instruments, Compatible Detector Manufacturer Part Number G460 Instruments, Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO, H2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Battery Charging Station Sign, C386PB (C386PB)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124335 (124335)
- ZORO SELECT Respirator Storage Bag with Zipper, PVC, 16 in L x 14 in W (30E982)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (RWG603M)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- GFG Sensor, Carbon Monoxide, For Monitors (1450004-L)
- GFG Sensor, 0.5 Percent LEL, G450 Instruments (1450005)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- GFG Sensor, Oxygen, For Monitors (1450001)
- ILC Replacement for Maxtec Max-250+ (r125p02-011) Oxygen Sensors (MAX-250+ (R125P02-011) OXYGEN SENSORS MAXTEC)
- ZORO SELECT Replacement Sensor, Combustibles (3LZV3)
- Gfg Replacement Sensors