Shop All Replacement Sensors
Gfg
Sensor, 0.1 Percent Vol, G460 Instruments
Mfr # 1460231D
Zoro # G9602941
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Oxygen
- Sensor Range 0 to 25% Vol
- Resolution 0.1% Vol.
- Temp. Range -20 Degrees to 55 Degrees C, -4 Degrees to 131 Degrees F
- For Use With G460 Instruments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 1460231D
- Zoro # G9602941
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Oxygen |
Item | Sensor |
Sensor Range | 0 to 25% Vol |
Resolution | 0.1% Vol. |
Temp. Range | -20 Degrees to 55 Degrees C, -4 Degrees to 131 Degrees F |
For Use With | G460 Instruments |
Chemical Formula | O2 |
Operating Temperature - Maximum | 131 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Measurement Range | 0 to 25% Vol. |
Compatible Detector Manufacturer Part Number | G460 Instruments |
Gas Detected | Oxygen |
Compatible Detector Model/Series | G460 Instruments |
Description
Sensor, Gas Detected Oxygen, Measurement Range 0 to 25 Percent Vol., Compatible Detector Model/Series G460 Instruments, Compatible Detector Manufacturer Part Number G460 Instruments, Resolution 0.1 Percent Vol., Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula O2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards (593-GR-BB)
- JACKSON SAFETY Maxview Faceshield, Visor Height: 9 in (14201)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502L)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6001S)
- GFG Sensor, 0.5 Percent LEL, G450 Instruments (1450005)
- GFG Sensor, Oxygen, For Monitors (1450001)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- GFG Sensor, Carbon Monoxide, For Monitors (1450004-L)
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- INDUSTRIAL SCIENTIFIC Nh3 Sensor For Mx6 Monitor (17124975-6)
- Gfg Gas Detection