Shop All Replacement Sensors
Gfg
Sensor, 0.05 ppm, G460 Instruments
Mfr # 1460150
Zoro # G9602914
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Sulfur Dioxide
- Sensor Range 0 to 10 ppm
- Resolution 0.05 ppm
- Temp. Range -20 Degrees to 55 Degrees C, -4 Degrees to 131 Degrees F
- For Use With G460 Instruments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 1460150
- Zoro # G9602914
- Country of Origin United States
- Category Replacement Sensors
Details
Item | Sensor |
Detects | Sulfur Dioxide |
Sensor Range | 0 to 10 ppm |
Resolution | 0.05 ppm |
Temp. Range | -20 Degrees to 55 Degrees C, -4 Degrees to 131 Degrees F |
For Use With | G460 Instruments |
Chemical Formula | SO2 |
Gas Detected | Sulfur Dioxide |
Operating Temperature - Maximum | 131 Degrees F |
Measurement Range | 0 to 10 ppm |
Compatible Detector Manufacturer Part Number | G460 Instruments |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Model/Series | G460 Instruments |
Description
Sensor, Gas Detected Sulfur Dioxide, Measurement Range 0 to 10 ppm, Compatible Detector Model/Series G460 Instruments, Compatible Detector Manufacturer Part Number G460 Instruments, Resolution 0.05 ppm, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula SO2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, S (J22207)
- SHOWA ATLAS Fit Unisex Indoor/Outdoor Coated Work Gloves Blue/Gray S 1 pair (300S-07.RT)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102090)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- GFG Sensor, 0.5 Percent LEL, G450 Instruments (1450005)
- GFG Sensor, Carbon Monoxide, For Monitors (1450004-L)
- GFG Sensor, Oxygen, For Monitors (1450001)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- MPOWER NH3 Sensor 100ppm for UNI (RS-NH3-100-UNI)
- Gfg Gas Detection