Shop All Gas Detection Accessories
Gfg
Replacement Sensor, Methane
Mfr # 2800750
Zoro # G3812789
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2801 Series
- Temp. Range -4 Degrees to 122 Degrees F
- Resolution 0.1% LEL
- Detects Lower Explosive Limit, Methane
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gfg
- MFR # 2800750
- Zoro # G3812789
- Country of Origin Germany
- Category Gas Detection Accessories
Details
Item | Replacement Sensor |
For Use With | Mfr. No. 2801 Series |
Temp. Range | -4 Degrees to 122 Degrees F |
Resolution | 0.1% LEL |
Detects | Lower Explosive Limit, Methane |
Industry Type | Healthcare |
Sensor Range | 0 to 100% LEL |
Chemical Formula | CH4 |
Operating Temperature - Maximum | 122 Degrees F |
Gas Detected | Methane |
Operating Temperature - Minimum | -4 Degrees F |
Measurement Range | 0 to 100% LEL |
Compatible Detector Manufacturer Part Number | 2801 |
Description
Replacement Sensor, Gas Detected Methane, Measurement Range 0 to 100 Percent LEL, Compatible Detector Manufacturer Part Number 2801, Resolution 0.1 Percent LEL, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TC Tape Cartridges, 1/2"W, Black on White, 2/Pack (TC20)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X24)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Brass, 8 Crown Top 7 Black Rope (C-Kit-8-PB-CN-7-ER-BK-PB)
- MUCK BOOT CO Chore Mid, Black, 7, PR (WCHM-000-BLK-070)
- GFG Replacement Sensor, Oxygen (2210404)
- VULCAIN GAS MONITORS O2 Sensor Cartridge (MIDAS-L-O2S)
- MSA SAFETY Replacement Sensor, Combustibles (10106722)
- SENSIT Filter Inlet, 1 in. dia., 3/4 in. L (360-00301)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 24 Vdc Input (H2FAN-12X12-24VDC)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108175)
- Gfg Gas Detection