Shop All Gas Detection Accessories
Gfg
Replacement Sensor, Hydrogen Sulfide
Mfr # 2810720
Zoro # G3812798
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2811 Series
- Resolution 1 ppm
- Sensor Range 0 to 200 ppm
- Industry Type Healthcare
- Chemical Formula H2S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gfg
- MFR # 2810720
- Zoro # G3812798
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Replacement Sensor |
For Use With | Mfr. No. 2811 Series |
Resolution | 1 ppm |
Sensor Range | 0 to 200 ppm |
Industry Type | Healthcare |
Chemical Formula | H2S |
Temp. Range | -4 Degrees to 122 Degrees F |
Detects | hydrogen Sulfide |
Measurement Range | 0 to 200 ppm |
Operating Temperature - Minimum | -4 Degrees F |
Gas Detected | Hydrogen Sulfide |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Manufacturer Part Number | 2811 |
Description
Replacement Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 200 ppm, Compatible Detector Manufacturer Part Number 2811, Resolution 1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula H2S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X34 (101119-004-38-34)
- NMC Enter Only Sign, TM36G (TM36G)
- LYLE Reserved Parking Sign, 24" x 18, T1-6286-EG_18x24 (T1-6286-EG_18x24)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-518)
- GFG Replacement Sensor, Oxygen (2210404)
- GFG Replacement Sensor, Methane (2800750)
- MACURCO Gas Detector, NO2, 0 to 20 ppm (TX-6-ND)
- BW TECHNOLOGIES Water Sampling Float (GA-FLOAT)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- MSA SAFETY Water Stop Filter, PK10 (801582)
- Gfg Gas Detection