Shop All Gas Detection Accessories
Gfg
Replacement Sensor, Carbon Monoxide
Mfr # 1460261
Zoro # G3812877
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. G460 Micro IV Series
- Detects Carbon Monoxide
- Sensor Range 0 to 500 ppm
- Resolution 1 ppm
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gfg
- MFR # 1460261
- Zoro # G3812877
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Replacement Sensor |
For Use With | Mfr. No. G460 Micro IV Series |
Detects | Carbon Monoxide |
Sensor Range | 0 to 500 ppm |
Resolution | 1 ppm |
Industry Type | Healthcare |
Temp. Range | -4 Degrees to 131 Degrees F |
Chemical Formula | CO |
Compatible Detector Manufacturer Part Number | G460 |
Measurement Range | 0 to 500 ppm |
Gas Detected | Carbon Monoxide |
Operating Temperature - Maximum | 131 Degrees F |
Compatible Detector Model/Series | Micro IV |
Operating Temperature - Minimum | -4 Degrees F |
Description
Replacement Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series Micro IV, Compatible Detector Manufacturer Part Number G460, Resolution 1 ppm, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Stopout 120/240 Circuit Breaker Lockout, Triple Pole, Plastic (KDD162)
- NITRILITE Cleanroom Gloves, Nitrile, M, 5 mil, PK100 (93-311)
- NMC Caution Watch Your Head Sign, C641RB (C641RB)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- GFG Replacement Sensor, Oxygen (2210404)
- MSA SAFETY Power Supply Cord, 48 In L (10087913)
- INDUSTRIAL SCIENTIFIC Card Reader (18105684)
- MPOWER Hand Probe w/ 3-ft Extension Tubing (DA-Probe)
- MSA SAFETY Sample Line, PTFE, 25 -ft. (10049057)
- SENSIT Tubing for CS Probe, 10 ft. (883-00050)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- Gfg Gas Detection Accessories